
Chev Sprint 91-89/Geo Metro 94-89/Pont F Blower Motor, 35687
Mfr # 35687
Zoro # G1694409
original price:Â $66.39 , new price: $61.55 , 7 percent off
new price:Â $61.55
/eaKey Features
Voltage
12
Material
Metal
Shaft Diameter
0.268 IN
Motor Length
3.81 IN
Vented
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35687
Zoro #
G1694409
UPC #
96361356870
Country of Origin
Unknown
Dimensions
Shaft Diameter
0.268 IN
Motor Length
3.81 IN
Motor Diameter
3.000 IN
Shaft Length
2.06 IN
Details
Item
Blower Motors
Voltage
12
Material
Metal
Vented
Vented
Shaft Shape
Round
Terminal Type
Lead Wire
Shaft Type
Round
Flanged End
Yes
Connector Quantity
1
Connector Gender
Female
Rotation
CW/CCW
Number of terminals
2
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.