
Chev Suburban/Blazer/Tah 88-87/Gmc Subur Hose Assembly, 55743
Mfr # 55743
Zoro # G9339737
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Switch Service Port
w/o Switch Port
Refrigerant Type
R134a
O-Ring B Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55743
Zoro #
G9339737
UPC #
96361557437
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Switch Service Port
w/o Switch Port
Refrigerant Type
R134a
O-Ring B Quantity
1
Manifold
Yes
O-rings Included
Included
Suction End Type
Female O-Ring
O-Ring A Quantity
2
O-Ring C Quantity
1
Bracket
w/o Bracket
Discharge End Type
Female O-Ring
Suction End Style
Female O-Ring
Discharge End Style
Female O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.