Zoro Homepage

Chev Suburban/Blazer/Tah 93-92/Gmc Subur

  • Mfr # 55966

  • Zoro # G800557404


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
O-Ring D Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55966
Zoro #
G800557404
UPC #
96361559660
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
O-Ring D Quantity
1
Switch Service Port
w/ Switch Port
O-Ring A Quantity
2
Discharge End Style
Female O-Ring
Suction End Type
Female O-Ring
O-Ring B Quantity
1
Bracket
w/o Bracket
O-Ring E Quantity
1
O-Ring C Quantity
1
Manifold
Yes
Discharge End Type
Female O-Ring
Suction End Style
Female O-Ring

Description

Chev Suburban/Blazer/Tah 93-92/Gmc Subur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.