
CHEV SUBURBAN/BLAZER/TAH 95-94/GMC SUBUR
Mfr # 56189
Zoro # G302152008
product price: $68.19
/eaKey Features
Refrigerant
R134a
Type
Discharge & Suction Line
Includes
O-rings Included
Material
Aluminum / Rubber
Discharge End Style
UNF O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56189
Zoro #
G302152008
UPC #
96361561892
Country of Origin
Unknown
Details
Refrigerant
R134a
Type
Discharge & Suction Line
Includes
O-rings Included
Material
Aluminum / Rubber
Discharge End Style
UNF O-Ring
O-Ring B Quantity
2
Discharge End Type
Female O-Ring
Switch Service Port
w/ Switch Port
Manifold
Yes
Suction End Type
Female O-Ring
Bracket
w/o Bracket
O-Ring A Quantity
1
Suction End Style
UNF O-Ring
Service Port Type
R134a Quick Disconnect
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.