Zoro Homepage

CHEV TRACKER 04-99/SUZ GR VITARA 02-99-V

  • Mfr # 54944

  • Zoro # G602147902


original price: $127.99
10% off
new price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Plate & Fin
Height
8.500 IN
Material
Aluminum
Width
10.06 IN
Depth
2.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54944
Zoro #
G602147902
UPC #
96361549449
Country of Origin
Unknown

Dimensions

Height
8.500 IN
Width
10.06 IN
Depth
2.31 IN
Core Height Fraction
8-1/4 in
Core Depth Fraction
2-5/16 in
Core Width Fraction
10-1/16 in

Details

Type
Plate & Fin
Material
Aluminum
O-Ring B Quantity
1
O-Ring A Quantity
1
Outlet Fitting Type
Block Fitting
Inlet Fitting Type
Block Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.