Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Tracker 98-91/Ford Aspire 97-94-Thu Cool Temp Sensr, 36424

  • Mfr # 36424

  • Zoro # G1630779


product price: $15.59
/ea

Key Features

Thread Dia.
Male
Number of Wires
2
Material
Brass
Type
Coolant Temp Sensor
Fitting Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36424
Zoro #
G1630779
UPC #
96361364240
Country of Origin
Unknown

Dimensions

Thread Dia.
Male
Fitting Thread Size
M12 x 1.50

Details

Number of Wires
2
Material
Brass
Type
Coolant Temp Sensor
Fitting Gender
Male
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.