Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEV VENTURE 00-97/OLDS SILHOUETTE 00-97

  • Mfr # 56659

  • Zoro # G402151932


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
O-rings Included
Refrigerant
R134a
O-Ring C Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56659
Zoro #
G402151932
UPC #
96361566590
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
O-rings Included
Refrigerant
R134a
O-Ring C Quantity
1
Suction End Style
P-Nut Fitting
O-Ring B Quantity
2
Discharge End Type
P-Nut Fitting
Suction End Type
P-Nut Fitting
Switch Service Port
w/ Switch Port
O-Ring A Quantity
2
Service Port Type
R134a Quick Disconnect
Bracket
w/o Bracket
Manifold
Yes
Discharge End Style
P-Nut Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.