Zoro Homepage

Chev Venture 05-01/Olds Silhouette 04-01 New Compressor, 68476

  • Mfr # 68476

  • Zoro # G5341580


original price: $382.99
9% off
new price: $344.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
MSC130CVSG
Includes
Clutch Included
Type
Mitsubishi
Clutch Maximum Diameter
4.000 in
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68476
Zoro #
G5341580
UPC #
096361684768
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.000 in

Details

Compressor Type
MSC130CVSG
Includes
Clutch Included
Type
Mitsubishi
Coil Clock Position
1 Wire Lead
Switch Type
Heat Switch
Mounting Type
Tangent Mount
Suction Port Type
Sealing Washer
O-Ring B Quantity
1
Refrigerant Type
R134a
Oil Filled
Included
Discharge Port Type
Sealing Washer
Terminal Type
Pin
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
0.52 IN
Switch Included
Heat Switch
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.