Zoro Homepage

CHEV:DENSO 10P08E W/CLUTCH

  • Mfr # 78311

  • Zoro # G702035598


original price: $385.99
9% off
new price: $347.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10P08E
Type
Nippondenso
Features
Pulley Groove Quantity
4
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78311
Zoro #
G702035598
UPC #
96361783119
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.000 IN

Details

Compressor Type
10P08E
Type
Nippondenso
Features
Pulley Groove Quantity
4
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Ear Mount
Suction Port Type
Pad Mount
Oil Filled
Included
Clutch Included
Included
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Discharge Port Type
Pad Mount
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.41 IN
O-Ring A Quantity
4
Terminal Type
Spade
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.