Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev:Sanden/Sankyo Sd7B10 W/Clutch New Compressor, 68572

  • Mfr # 68572

  • Zoro # G5341422


original price: $313.99
6% off
new price: $294.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
SD7B10
Type
Sanden/Sankyo
Refrigerant Type
R134a
Clutch Maximum Diameter
4.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68572
Zoro #
G5341422
UPC #
96361685727
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Includes
Clutch Included
Compressor Type
SD7B10
Type
Sanden/Sankyo
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Oil Filled
Included
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Terminal Type
Pin
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 100
O-Ring A Quantity
1
Suction Port Type
O-Ring
Mounting Type
Ear Mount
Distance From Clutch To Mounting Flange
1.16 IN
Coil Voltage
12 2H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.