
Chevy Astro 05-98 S10 Blazer 05-98 S10 Fan Blade, 36893
Mfr # 36893
Zoro # G9567657
product price: $43.65
/eaKey Features
Material
Plastic / Steel
Maximum RPM
4000
Depth
18.25 in
Blade Material
Plastic
Flexible Blades
Non Flexable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36893
Zoro #
G9567657
UPC #
96361368934
Country of Origin
Unknown
Dimensions
Depth
18.25 in
Length In
18.25 in
Blade Diameter
18.25 IN
Fan Mount Height
1.540 in
Bolt Circle Dia.
3.250 in
Details
Material
Plastic / Steel
Maximum RPM
4000
Blade Material
Plastic
Flexible Blades
Non Flexable
Bolt Quantity
4
Blade Type
Fan Clutch Fan Blade
Rotation
Counterclockwise
Bolt Thread
Fan Blade
Mount Hole Qty
4
Blade Quantity
11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.