Zoro Homepage

CHEVY AVEO 08-04/DAEWOO LANOS 02-99

  • Mfr # 85635

  • Zoro # G002159116


original price: $45.95
6% off
new price: $42.99
/ea

Key Features

Type
Outlet and Thermostat Housing Kit
Material
Aluminum
Includes
Thermostat Included
Overall Height
3.92 in
Mnt Flange Width
0.445 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85635
Zoro #
G002159116
UPC #
96361856356
Country of Origin
Unknown

Dimensions

Overall Height
3.92 in
Mnt Flange Width
0.445 in
Inlet Dia.
1.357 in

Details

Type
Outlet and Thermostat Housing Kit
Material
Aluminum
Includes
Thermostat Included
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.