
Chevy Aveo 09-04 Filter Drier, 83346
Mfr # 83346
Zoro # G9597486
original price: $25.89
5% off
new price: $24.45
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.402 in
Desiccant
Yes
Connector Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83346
Zoro #
G9597486
UPC #
96361833463
Country of Origin
Unknown
Dimensions
Outlet Diameter
.402 in
Body Diameter
1.500 IN
Body Length
9.64 IN
Overall Depth
9.64 in
Details
Material
Aluminum
Includes
Gasket / Seals
Desiccant
Yes
Connector Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Connector B Type
Pad Mount
Inlet Fraction
3/8 in
In Line Filter Material
Desiccant
Outlet Fraction
3/8 in
Outlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.