Zoro Homepage

Chevy Camaro 12-10 Expansion Valve, 39349

  • Mfr # 39349

  • Zoro # G8504600


product price: $40.55
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39349
Zoro #
G8504600
UPC #
96361393493
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.46 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Size
0.63 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.34 in
Suc Out Size
0.69 in

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Inlet Fitting Gender
Female
Liquid Inlet Type
Sealing Washer
O-Ring C Quantity
1
Suction Inlet Style
Sealing Washer
Suction Outlet Style
Sealing Washer
O-Ring A Quantity
1
Suction Inlet Fitting Gender
Female
Liquid Outlet Style
Sealing Washer
Tonnage
1
Suction Outlet Type
Sealing Washer
Super Heat
3.5
Liquid Outlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Style
Sealing Washer
Mounting Hole Quantity
2
Liquid Outlet Type
Sealing Washer
O-Ring D Quantity
1
O-Ring B Quantity
1
Suction Inlet Type
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.