Zoro Homepage

Chevy Camaro 13-10 New Compressor, 68679

  • Mfr # 68679

  • Zoro # G5339401


original price: $450.99
9% off
new price: $405.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Delphi
Compressor Type
SP17
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68679
Zoro #
G5339401
UPC #
96361686793
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.91 in

Details

Includes
Clutch Included
Type
Delphi
Compressor Type
SP17
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
1.22 IN
Oil Filled
Included
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Terminal Type
Lead Wire
O-Ring B Quantity
1
O-Ring A Quantity
1
Discharge Port Type
Sealing Washer
Suction Port Type
Sealing Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.