Chevy Camaro 98 Pontiac Firebird 98 Cool Temp Sensr, 37875

  • Mfr # 37875

  • Zoro # G1631810


product price:  $33.99
/ea

Key Features

Thread Dia.
Female
Number of Wires
3
Type
Coolant Temp Sensor
Connector Shape
Round
Fitting Thread Size
M12 x 1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37875
Zoro #
G1631810
UPC #
96361378759
Country of Origin
Unknown

Dimensions

Thread Dia.
Female
Fitting Thread Size
M12 x 1.50

Details

Number of Wires
3
Type
Coolant Temp Sensor
Connector Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.