Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy Caprice 15-11 Expansion Valve, 39468

  • Mfr # 39468

  • Zoro # G8501819


original price: $18.55
8% off
new price: $16.95
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Outlet Style
Captured O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39468
Zoro #
G8501819
UPC #
96361394681
Country of Origin
Unknown

Dimensions

Suc Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.34 in
Suc Out Size
0.63 in
Lqd Out Size
0.61 in
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Outlet Style
Captured O-Ring
Liquid Inlet Style
Sealing Washer
O-Ring C Quantity
1
O-Ring D Quantity
1
O-Ring B Quantity
1
Suction Outlet Type
Sealing Washer
Liquid Inlet Type
Sealing Washer
Suction Inlet Fitting Gender
Female
Suction Inlet Style
Captured O-Ring
Suction Inlet Thread Type
Not Threaded
Super Heat
-4.5
Liquid Outlet Type
O-Ring
O-Ring A Quantity
1
Suction Outlet Style
Sealing Washer
Tonnage
1.5
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Refrigerant Type
R134a
Liquid Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.