Zoro Homepage

Chevy Caprice 90-89

  • Mfr # 55474

  • Zoro # G400631092


original price: $100.99
6% off
new price: $94.69
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Includes
O-rings Included
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring C Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55474
Zoro #
G400631092
UPC #
96361554740
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Includes
O-rings Included
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring C Quantity
2
Switch Included
yes
Switch Service Port
w/ Switch Port
Suction End Type
Female O-Ring
Discharge End Type
Female O-Ring
O-Ring B Quantity
1
Bracket
w/o Bracket
Service Port Type
Service Port
Manifold
Yes
O-Ring A Quantity
1
Discharge End Style
UNF O-Ring
Suction End Style
UNF O-Ring

Description

Chevy Caprice 90-89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.