Zoro Homepage

CHEVY CAPTIVA/CAPTIVA SPORT 12

  • Mfr # 76306

  • Zoro # G202159176


original price: $189.99
10% off
new price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Width
30.5 in
Height
21.5 in
Type
Motor Assembly
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76306
Zoro #
G202159176
UPC #
96361763067
Country of Origin
Unknown

Dimensions

Width
30.5 in
Height
21.5 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Shroud Included
Included
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Fan Quantity
2
Connector Quantity
1
Mount Type
OE mount
Shroud Material
Plastic
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Connector Type
2 wire lead w/ Connector
Terminal Quantity
2
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.