Zoro Homepage

Chevy Captiva/Captiva Sport 14-13

  • Mfr # 198341

  • Zoro # G200559909


original price: $509.99
10% off
new price: $458.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10SE18
Distance From Clutch To Mounting Flange
1.23 IN
Mounting Type
3 Tangent One on Rear Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198341
Zoro #
G200559909
UPC #
96361629028
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10SE18
Distance From Clutch To Mounting Flange
1.23 IN
Mounting Type
3 Tangent One on Rear Head
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Terminal Type
Pin
Oil Filled
Included
Pulley Belt Type
Serpentine
O-Ring A Quantity
1

Description

Chevy Captiva/Captiva Sport 14-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.