Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy Cavalier 94/Pontiac Sunbird 94 Accumulator, 33126

  • Mfr # 33126

  • Zoro # G4123109


product price: $27.69
/ea

Key Features

Type
Accumulator
Material
Aluminum
Outlet Thread Size
M27x2.000
O-Ring A Quantity
2
Inlet Thread Size
M27x2.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33126
Zoro #
G4123109
UPC #
96361331266
Country of Origin
Unknown

Dimensions

Outlet Thread Size
M27x2.000
Inlet Thread Size
M27x2.000
Body Diameter
3.500 IN
Body Length
9.000 IN

Details

Type
Accumulator
Material
Aluminum
O-Ring A Quantity
2
Inlet Fitting Type
Female O-Ring
Switch Service Port
w/ Service Port
Mounting Bracket Included
w/o Bracket
Outlet Fraction
5/8 in
Outlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.