Zoro Homepage

Chevy Chevy 12-94/Chevy Pickup 03-99 New Compressor, 68226

  • Mfr # 68226

  • Zoro # G5340348


original price: $368.99
6% off
new price: $344.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
V5
Type
GM
Includes
Clutch Included
Clutch Maximum Diameter
4.94 in
Distance From Clutch To Mounting Flange
2.7 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68226
Zoro #
G5340348
UPC #
96361682269
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.94 in

Details

Compressor Type
V5
Type
GM
Includes
Clutch Included
Distance From Clutch To Mounting Flange
2.7 IN
Mounting Type
Ear Mount
O-Ring A Quantity
2
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Oil Filled
Included
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 150
Pulley Belt Type
Serpentine
Terminal Type
Pin
Coil Type
8MM Wire

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.