Chevy Cobalt 07-06/Hhr 07-06/Malibu/Mali Water Inlet, 85348

  • Mfr # 85348

  • Zoro # G8960571


original price:  $35.35 , new price: $31.85 , 9 percent off
new price:  $31.85
/ea

Key Features

Material
Aluminum
Gasket / Seals
Not Included
Type
Inlet
Maximum Height
2.886 IN
Inlet Dia.
1.034 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85348
Zoro #
G8960571
UPC #
96361853485
Country of Origin
Unknown

Dimensions

Maximum Height
2.886 IN
Inlet Dia.
1.034 in
Mnt Flange Width
0.319 in

Details

Material
Aluminum
Gasket / Seals
Not Included
Type
Inlet
Bolt Hole Center To Bolt Hole Center
3.02 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.