Zoro Homepage

Chevy Colorado 12-07

  • Mfr # 85948

  • Zoro # G500624758


product price: $37.39
/ea

Key Features

Type
Integrated Thermostat Housing
Includes
Gasket Or Seal Included
Material
Aluminum
Height
5.750 in
Included
Thermostat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85948
Zoro #
G500624758
UPC #
96361859487
Country of Origin
Unknown

Dimensions

Height
5.750 in
Inlet Port Diameter
1.250 in
Flange Thickness
0.375 in
Outlet Port Diameter
31 MM

Details

Type
Integrated Thermostat Housing
Includes
Gasket Or Seal Included
Material
Aluminum
Included
Thermostat

Description

Chevy Colorado 12-07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.