
Chevy Colorado 16-15 Blower Motor, 75053
Mfr # 75053
Zoro # G1693200
original price: $154.99
8% off
new price: $141.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Flanged End
Yes
Number of terminals
4
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75053
Zoro #
G1693200
UPC #
096361750531
Country of Origin
Unknown
Dimensions
Wheel Height
3.44 in
Wheel Dia.
6.500 in
Details
Item
Blower Motors
Voltage
12
Material
Plastic
Flanged End
Yes
Number of terminals
4
Terminal Gender
Male
Rotation
CCW
Terminal Type
4 Pin Connector
Connector Gender
Female
Mount Type
OE Mount
Connector Quantity
1
Vented
Vented
Cage Wheel Included
w/ Wheel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.