This item is Discontinued.

Four Seasons Chevy Corsa 08-02/Tornado 12-04 Filter Drier, 33603 33603

This item is Discontinued.

Four Seasons

Chevy Corsa 08-02/Tornado 12-04 Filter Drier, 33603 (Discontinued)

Mfr # 33603
Zoro # G9562197
UPC # 96361336032
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33603
Zoro #
G9562197
UPC #
96361336032
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Length
6.500 IN
Body Diameter
2.2 IN
Overall Depth
6.500 in

Details

Material
Aluminum
Includes
Gasket, Seals
Inlet Filter Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
Inlet Fitting Type
Pad Mount
In Line Filter Material
Desiccant
Outlet Fraction
3/8 in
Desiccant
Yes
Bracket
w/o Bracket
Inlet Fraction
3/8 in
O-Ring A Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.