
Chevy Corvette 12-06
Mfr # 68295
Zoro # G400559839
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
CVC
Includes
Clutch Included
Type
GM
O-Ring A Quantity
1
Discharge Port Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68295
Zoro #
G400559839
UPC #
96361682955
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.11 in
Details
Compressor Type
CVC
Includes
Clutch Included
Type
GM
O-Ring A Quantity
1
Discharge Port Type
Sealing Washer
Refrigerant Type
R134a
Coil Clock Position
4
Suction Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.81 IN
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
Oil Filled
Included
Mounting Type
Tangent Mount
Terminal Type
Pin
Description
Chevy Corvette 12-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.