Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEVY CORVETTE 15-14

  • Mfr # 198297

  • Zoro # G802035825


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
CVC
Type
Delphi
Distance From Clutch To Mounting Flange
1.33 IN
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198297
Zoro #
G802035825
UPC #
96361001398
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.13 in

Details

Includes
Clutch Included
Compressor Type
CVC
Type
Delphi
Distance From Clutch To Mounting Flange
1.33 IN
O-Ring A Quantity
1
O-Ring B Quantity
1
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Refrigerant Type
R-134a or R1234yf
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Electronic Control Valve
Yes
Oil Filled
Included
Mounting Type
3 Ear
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.