
Chevy Corvette 82-80 Fan Clutch, 36970
Mfr # 36970
Zoro # G5613829
product price: $39.59
/eaKey Features
Type
Thermal
Height
3.31 in
Diameter
7.2 in
Material
Aluminum
Mounting Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36970
Zoro #
G5613829
UPC #
96361369702
Country of Origin
Unknown
Dimensions
Height
3.31 in
Diameter
7.2 in
Mount Dia.
2.56 in
Pilot Depth
0.63 in
Pilot Dia.
0.75 in
Details
Type
Thermal
Material
Aluminum
Mounting Type
Flange
Clutch Type
B - Non-Thermal & Std Thermal
Electronic Clutch
Non Electronic
Bolt Thread
5/16-18 Hole
Fan Bolt Circle
3.25 in
Rotation
STD
Bolt Quantity
4
Distance From Clutch To Mounting Flange
1.8 IN
Bolt Hole Quantity
4
Mounting Hole Quantity
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.