Zoro Homepage

Chevy Corvette 89-85 Evaporator Core, 54510

  • Mfr # 54510

  • Zoro # G5846551


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Type
Plate & Fin
Material
Aluminum
Height
7.250 IN
Width
10 IN
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54510
Zoro #
G5846551
UPC #
96361545106
Country of Origin
Unknown

Dimensions

Height
7.250 IN
Width
10 IN
Outlet Diameter
No. 8
Depth
2.750 IN
Core Height Fraction
7-1/4 in
Core Width Fraction
10 in
Core Depth Fraction
2-3/4 in
Outlet Fitting Outside Diameter
No. 12

Details

Type
Plate & Fin
Material
Aluminum
Outlet Fitting Type
Male Insert O-Ring
O-Ring C Quantity
1
O-Ring A Quantity
1
O-Ring B Quantity
1
Inlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.