Zoro Homepage

CHEVY CORVETTE 96-94

  • Mfr # 54413

  • Zoro # G902147855


original price: $184.99
8% off
new price: $168.99
/ea
Free Shipping & Returns

Key Features

Width
13.25 IN
Material
Aluminum
Height
7.375 IN
Type
Plate & Fin
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54413
Zoro #
G902147855
UPC #
96361544130
Country of Origin
Unknown

Dimensions

Width
13.25 IN
Height
7.375 IN
Outlet Diameter
No. 8
Depth
2.875 IN
Core Height Fraction
7-3/8 in
Outlet Fitting Outside Diameter
No. 12
Core Depth Fraction
2-7/8 in
Core Width Fraction
13-1/4 in

Details

Material
Aluminum
Type
Plate & Fin
Inlet Fitting Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
1
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.