Zoro Homepage

CHEVY CORVETTE 96-94

  • Mfr # 55101

  • Zoro # G202151958


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Qty
1
End 2 Type
Female O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55101
Zoro #
G202151958
UPC #
96361551015
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Qty
1
End 2 Type
Female O-Ring
Sve Port Low Side
Low Side
Suction End Type
Male O-ring
Bracket
w/o Bracket
System Pressure
Low Pressure
O-Ring A Quantity
2
Component Type
Suction Line
Switch Service Port
w/o Switch Port
End 1 Type
Female O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.