Zoro Homepage

Chevy Cruze 11, 68218

  • Mfr # 68218

  • Zoro # G500559685


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
CVC
Type
GM
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68218
Zoro #
G500559685
UPC #
96361682184
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.7 in

Details

Includes
Clutch Included
Compressor Type
CVC
Type
GM
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Coil Voltage
12 2H
O-Ring A Quantity
1
Suction Port Type
Sealing Washer
Coil Clock Position
1 Wire Lead
Discharge Port Type
Sealing Washer
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
1.72 IN
Oil Filled
Included
Electronic Control Valve
Yes

Description

Chevy Cruze 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.