Zoro Homepage

Chevy Cruze 11, 68219

  • Mfr # 68219

  • Zoro # G600559721


original price: $337.99
8% off
new price: $309.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
CVC
Type
GM
Features
Refrigerant Type
R134a
Oil Filled
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68219
Zoro #
G600559721
UPC #
96361682191
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.7 IN

Details

Compressor Type
CVC
Type
GM
Features
Refrigerant Type
R134a
Oil Filled
Included
Clutch Included
Included
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Terminal Type
Pin
O-Ring A Quantity
1
Discharge Port Type
Sealing Washer
Coil Type
Coil Less
Coil Voltage
12 2H
Suction Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
1.22 IN
Pulley Groove Quantity
6
O-Ring B Quantity
1

Description

Chevy Cruze 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.