
CHEVY CRUZE 11
Mfr # 68220
Zoro # G702146751
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
CVC
Type
GM
Features
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68220
Zoro #
G702146751
UPC #
96361682207
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.7 IN
Details
Compressor Type
CVC
Type
GM
Features
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Suction Port Type
Sealing Washer
Refrigerant Type
R134a
Discharge Port Type
Sealing Washer
Oil Filled
Included
Pulley Groove Quantity
6
Terminal Type
Pin
Mounting Type
Tangent Mount
Clutch Included
Included
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
1.72 IN
O-Ring B Quantity
1
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.