
CHEVY EQUINOX 11-10/GMC TERRAIN 11-10
Mfr # 68680
Zoro # G902146452
original price: $340.99
9% off
new price: $306.99
/ea
Free Shipping & Returns
Key Features
Type
Delphi
Includes
Clutch Included
Compressor Type
SP17
Pulley Belt Type
Serpentine
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68680
Zoro #
G902146452
UPC #
9636168680
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.75 in
Details
Type
Delphi
Includes
Clutch Included
Compressor Type
SP17
Pulley Belt Type
Serpentine
Oil Filled
Included
Suction Port Type
Sealing Washer
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
1.23 IN
Terminal Type
Lead Wire
Coil Voltage
12 2H
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
Sealing Washer
O-Ring A Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.