Zoro Homepage

Chevy Equinox 11-10/Gmc Terrain 11-10 New Compressor, 68676

  • Mfr # 68676

  • Zoro # G5340077


original price: $443.99
9% off
new price: $399.99
/ea
Free Shipping & Returns

Key Features

Type
Delphi
Compressor Type
SP17
Includes
Clutch Included
Coil Clock Position
2
Distance From Clutch To Mounting Flange
1.09 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68676
Zoro #
G5340077
UPC #
96361686762
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Type
Delphi
Compressor Type
SP17
Includes
Clutch Included
Coil Clock Position
2
Distance From Clutch To Mounting Flange
1.09 IN
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
Sealing Washer
Oil Filled
Included
Suction Port Type
Sealing Washer
Terminal Type
Pin
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.