
Chevy Fullsize Pickup 01
Mfr # 55891
Zoro # G700622349
original price: $206.99
5% off
new price: $194.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55891
Zoro #
G700622349
UPC #
96361000148
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Bracket
w/o Bracket
Discharge End Type
P-Nut Fitting
Suction End Type
P-Nut Fitting
O-Ring C Quantity
1
Discharge End Style
P-Nut Fitting
Manifold
Yes
O-Ring D Quantity
2
O-Ring B Quantity
1
Switch Service Port
w/ Switch Port
Suction End Style
P-Nut Fitting
O-Ring A Quantity
1
Description
Chevy Fullsize Pickup 01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.