Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEVY FULLSIZE PICKUP 15

  • Mfr # 66025

  • Zoro # G602151923


product price: $32.59
/ea

Key Features

Type
Liquid Line
Refrigerant
R134a
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
Service Port Type
R134a Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66025
Zoro #
G602151923
UPC #
96361031708
Country of Origin
Unknown

Dimensions

Service Port Size
16 mm

Details

Type
Liquid Line
Refrigerant
R134a
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
Service Port Type
R134a Quick Disconnect
Svc Port High Side
High Side
Suction End Type
Flange
Bracket
w/o Bracket
System Pressure
High Pressure
O-Ring A Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.