
Chevy Fullsize Pickup 16-15
Mfr # 66002
Zoro # G300622015
product price: $49.59
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring A Quantity
2
Suction End Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66002
Zoro #
G300622015
UPC #
96361072671
Country of Origin
Unknown
Dimensions
Swch Port Trd Size
M10 x 1.25
Switch Port Size
M10X1.25
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring A Quantity
2
Suction End Type
P-Nut Fitting
Bracket
w/o Bracket
System Pressure
High Pressure
Switch Port Quantity
1
Switch Service Port
w/ Switch Port
Component Type
Discharge Line
O-Ring B Quantity
1
Description
Chevy Fullsize Pickup 16-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.