Zoro Homepage

Chevy Fullsize Pickup 90 Hose Assembly, 56191

  • Mfr # 56191

  • Zoro # G9338300


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Discharge End Style
UNF O-Ring
Switch Service Port
w/ Switch Port
Service Port Type
Service Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56191
Zoro #
G9338300
UPC #
96361561915
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Discharge End Style
UNF O-Ring
Switch Service Port
w/ Switch Port
Service Port Type
Service Port
Refrigerant Type
R134a
O-Ring D Quantity
2
O-Ring B Quantity
1
Suction End Style
UNF O-Ring
O-Ring C Quantity
1
O-rings Included
Included
Discharge End Type
Female O-Ring
Suction End Type
Female O-Ring
Manifold
Yes
Bracket
w/o Bracket
O-Ring A Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.