Chevy-Gmc Fullsize Pickup 12-11 Fan Clutch, 46090

  • Mfr # 46090

  • Zoro # G5629658


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Height
4.44 in
Type
Thermal
Material
Aluminum
Diameter
6.45 in
Pilot Dia.
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46090
Zoro #
G5629658
UPC #
96361460904
Country of Origin
Unknown

Dimensions

Height
4.44 in
Diameter
6.45 in
Pilot Dia.
1.18 in
Mount Dia.
1.44 in
Pilot Depth
0.7 in

Details

Type
Thermal
Material
Aluminum
Electronic Clutch
Non Electronic
Bolt Quantity
4
Bolt Hole Quantity
4
Distance From Clutch To Mounting Flange
2.42 IN
Mounting Hole Quantity
4
Rotation
REV
Bolt Thread
M10x1.500
Mounting Type
HEX
Fan Bolt Circle
3.25 in
Clutch Type
D - Severe Duty & Truck Fan Drive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.