
Chevy Impala 03-00-Monte Carlo 03-00 Rad-Cond Fan, 75582
Mfr # 75582
Zoro # G9581569
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Type
Motor Assembly
Height
19 in
Material
Plastic / Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75582
Zoro #
G9581569
UPC #
96361755826
Country of Origin
Unknown
Dimensions
Width
36 in
Height
19 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Terminal Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 1 Blade Quantity
6
Connector Type
2 Terminal Connector
Connector Gender
Female
Connector Shape
Rectangular
Fan Quantity
2
Terminal Gender
Male
Motor Type A
Radiator Fan Assembly
Connector Quantity
2
Mount Type
OE mount
Shroud Included
Included
Blade Type
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.