Chevy Impala 05-04-Monte Carlo 05-04 Rad-Cond Fan, 75608

  • Mfr # 75608

  • Zoro # G9584746


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Width
41.25 in
Type
Motor Assembly
Height
22.25 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75608
Zoro #
G9584746
UPC #
96361756083
Country of Origin
Unknown

Dimensions

Width
41.25 in
Height
22.25 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Motor Type A
Radiator Fan Assembly
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Connector B Type
Spade
Mount Type
OE mount
Shroud Included
Included
Connector Gender
Female
Connector Shape
Rectangular
Shroud Material
Plastic
Fan 1 Blade Quantity
5
Connector Type
2 Terminal Connector
Fan 2 Blade Quantity
5
Electrical Or Mechanical
Electrical
Blade Type
Rigid
Fan Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
2
Connector B Gender
Male
Connector Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.