
CHEVY IMPALA 11-06/MALIBU/MALIBU MAXX 10
Mfr # 85946
Zoro # G002158881
product price: $66.15
/eaKey Features
Inside Diameter
1.180 IN
Material
Aluminum
Maximum Height
2.925 IN
Mounting Hole Quantity
2
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85946
Zoro #
G002158881
UPC #
96361859463
Country of Origin
Unknown
Dimensions
Inside Diameter
1.180 IN
Maximum Height
2.925 IN
Mnt Flange Width
0.471 in
Inlet Dia.
1.063 in
Details
Material
Aluminum
Mounting Hole Quantity
2
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.45 IN
Thermostat Included
Included
Gasket / Seals
Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.