Chevy Metro 01-98/Geo Metro 97-95 Rad Fan Assy, 75301

  • Mfr # 75301

  • Zoro # G9582320


product price:  $94.75
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75301
Zoro #
G9582320
UPC #
96361753013
Country of Origin
Unknown

Dimensions

Width
13.5 in
Height
17 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Color
Black
Voltage
12
Connector Type
2 wire lead w/ Connector
Blade Material
Plastic
Electrical Or Mechanical
Electrical
Terminal Gender
Female
Mount Location
Radiator Fan
Fan Quantity
1
Terminal Quantity
2
Shroud Material
Plastic
Connector Shape
Round
Blade Type
Rigid
Connector Gender
Male
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Quantity
1
Fan 1 Blade Quantity
5
Hub Bolt Hole Quantity
OE Mount
Mount Type
OE mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.