
Chevy Prizm 01-98/Toyota Corolla 02-98 Rad-Cond Fan, 75250
Mfr # 75250
Zoro # G9585321
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Material
Plastic / Metal
Width
26.25 in
Height
17 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75250
Zoro #
G9585321
UPC #
96361752504
Country of Origin
Unknown
Dimensions
Width
26.25 in
Height
17 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Connector Type
2 wire lead w/ Connector
Electrical Or Mechanical
Electrical
Connector Quantity
2
Terminal Quantity
2
Shroud Included
Included
Terminal Gender
Male
Connector Shape
Oval
Shroud Material
Plastic
Mount Type
OE mount
Fan Quantity
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.