Zoro Homepage

CHEVY PRIZM 02-00/TOYOTA COROLLA 02-99

  • Mfr # 85052

  • Zoro # G602158915


original price: $29.89
8% off
new price: $27.25
/ea

Key Features

Material
Aluminum
Mnt Flange Width
0.41 in
Symetrical Base
Yes
Type
Outlet
Inlet Dia.
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85052
Zoro #
G602158915
UPC #
96361850521
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.41 in
Inlet Dia.
1.33 in
Maximum Height
2.87 IN

Details

Material
Aluminum
Symetrical Base
Yes
Type
Outlet
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.94 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.