
CHEVY SPARK 15-13
Mfr # 76980
Zoro # G302145352
original price: $56.29
10% off
new price: $50.65
/eaKey Features
Voltage
12
Material
Plastic
Mount Type
OE Mount
Connector Gender
Female
Terminal Type
Lead Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76980
Zoro #
G302145352
UPC #
96361769809
Country of Origin
Unknown
Dimensions
Motor Length
3.81 IN
Shaft Diameter
0.31 IN
Wheel Dia.
6.000 in
Motor Diameter
3.000 IN
Wheel Height
2.500 in
Shaft Length
1.500 IN
Details
Item
Blower Motors
Voltage
12
Material
Plastic
Mount Type
OE Mount
Connector Gender
Female
Terminal Type
Lead Wire
Rotation
CCW
Cage Wheel Included
w/ Wheel
Number of terminals
2
Vented
Vented
Connector Quantity
1
Flanged End
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.