Zoro Homepage

Chevy Tracker 03-99/Suzuki Aerio 07-03 Pulley, 45075

  • Mfr # 45075

  • Zoro # G2649924


product price: $18.09
/ea

Key Features

Type
Pulley
Material
Steel
Belt Type
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
.94 in
Width
23.7 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45075
Zoro #
G2649924
UPC #
96361450752
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
.94 in
Width
23.7 MM
Inside Diameter
0.39 IN
Bore Dia.
.399 in
Belt Width
0.94 in
Mounting Hole Diameter
0.394 IN

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Mount Hole Qty
1
Pulley Type
Back Idler
Groove Quantity
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.